39-8MX36-1610
Description
39-8MX36-1610 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 39T
Part # 39-8MX36-1610
BDI # 22715613
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.846
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8P20-1610
Description
39-8P20-1610 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 39T
Part # 39-8P20-1610
BDI # 22715618
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.854
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8MX12-1610
Description
39-8MX12-1610 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 39T
Part # 39-8MX12-1610
BDI # 22715598
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.846
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8P30-1610
Description
39-8P30-1610 TIMING PULLEY ; 8MM PIT 30MM W CAST IRON TPL 39T
Part # 39-8P30-1610
BDI # 22715624
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.854
Face Width - Millimeter:
38.1
Face Width - Inch:
1.5
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed
39-8MX21-1610
Description
39-8MX21-1610 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 39T
Part # 39-8MX21-1610
BDI # 22715606
Features
Pitch Diameter - Inch:
3.898
Flange Outside Diameter - Millimeter:
110.007
Inch - Metric:
Metric
Outside Diameter - Inch:
3.846
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
99
Mounting Method:
Bushed