48-8P12-1610
Description
48-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 48T
Part # 48-8P12-1610
BDI # 22715265
Features
Pitch Diameter - Inch:
4.803
Flange Outside Diameter - Millimeter:
130.988
Inch - Metric:
Metric
Outside Diameter - Inch:
4.76
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
122
Mounting Method:
Bushed