72-8P12-1610
Description
72-8P12-1610 TIMING PULLEY ; 8MM PIT 12MM W CAST IRON TPL 72T
Part # 72-8P12-1610
BDI # 22725894
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
72-5P15-1610
Description
72-5P15-1610 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 72T
Part # 72-5P15-1610
BDI # 22725780
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed
72-5MX15-1610
Description
72-5MX15-1610 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 72T
Part # 72-5MX15-1610
BDI # 22725760
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed