36-8P85-1615
Description
36-8P85-1615 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 36T
Part # 36-8P85-1615
BDI # 22712555
Features
Pitch Diameter - Inch:
3.622
Flange Outside Diameter - Millimeter:
100.025
Inch - Metric:
Metric
Outside Diameter - Inch:
3.555
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
92
Mounting Method:
Bushed