112-8MX12-2012
Description
112-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 112T
Part # 112-8MX12-2012
BDI # 22695066
Features
Pitch Diameter - Inch:
11.22
Inch - Metric:
Metric
Outside Diameter - Inch:
11.165
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
285
Mounting Method:
Bushed
Belt Width - Millimeter:
12
112-5P15-2012
Description
112-5P15-2012 TIMING PULLEY ; 5MM PIT 15MM W CAST IRON TPL 112T
Part # 112-5P15-2012
BDI # 22695038
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type B1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
15
112-5MX15-2012
Description
112-5MX15-2012 TIMING PULLEY ; 5MM PIT 15MM W TPL CAST IRON 112T
Part # 112-5MX15-2012
BDI # 22695030
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
22.352
Face Width - Inch:
0.88
Belt Pitch:
5 MM
Other Features:
Type B1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
15
112-5MX25-2012
Description
112-5MX25-2012 TIMING PULLEY ; 5MM PIT 25MM W TPL CAST IRON 112T
Part # 112-5MX25-2012
BDI # 22695034
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type A1 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
25
112-5P25-2012
Description
112-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 112T
Part # 112-5P25-2012
BDI # 22695042
Features
Pitch Diameter - Inch:
7.008
Inch - Metric:
Metric
Outside Diameter - Inch:
6.972
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type A1 | Taper Lock Bushing | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
Belt Width - Millimeter:
25