TL28H100
Description
TL28H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 28T
Part # TL28H100
BDI # 22738985
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
28-14P40-2012
Description
28-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 28T
Part # 28-14P40-2012
BDI # 22698618
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Bushed
TL28H150
Description
TL28H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 28T
Part # TL28H150
BDI # 22738987
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
TL28H200
Description
TL28H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 28T
Part # TL28H200
BDI # 22738989
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.05
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
59.538
Face Width - Inch:
2.344
Belt Pitch:
1/2 Inch
Other Features:
Type 2F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
28-14MX37-2012
Description
28-14MX37-2012 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 28T
Part # 28-14MX37-2012
BDI # 22698596
Features
Pitch Diameter - Inch:
4.921
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.803
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
125
Mounting Method:
Bushed