29-14P55-2012
Description
29-14P55-2012 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 29T
Part # 29-14P55-2012
BDI # 22700162
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
29-14P85-2012
Description
29-14P85-2012 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 29T
Part # 29-14P85-2012
BDI # 22700166
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
29-14P40-2012
Description
29-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 29T
Part # 29-14P40-2012
BDI # 22700158
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed
29-14MX20-2012
Description
29-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 29T
Part # 29-14MX20-2012
BDI # 22700134
Features
Pitch Diameter - Inch:
5.079
Flange Outside Diameter - Millimeter:
141.275
Inch - Metric:
Metric
Outside Diameter - Inch:
4.976
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129
Mounting Method:
Bushed