Page 1 of 2

Next

Compare
TL30H300

COMPARE

TL30H300

Description
TL30H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 30T

B & B MANUFACTURING

Part # TL30H300

BDI # 22739005

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127.127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 85.725

Face Width - Inch: 3.375
Belt Pitch: 1/2 Inch
Other Features: Type E1 | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 121.285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL30H200

COMPARE

TL30H200

Description
TL30H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 30T

B & B MANUFACTURING

Part # TL30H200

BDI # 22739003

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 59.538

Face Width - Inch: 2.344
Belt Pitch: 1/2 Inch
Other Features: Type 2F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 121.285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL30H100

COMPARE

TL30H100

Description
TL30H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 30T

B & B MANUFACTURING

Part # TL30H100

BDI # 22738999

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 33.325

Face Width - Inch: 1.312
Belt Pitch: 1/2 Inch
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 121.285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
TL30H150

COMPARE

TL30H150

Description
TL30H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 30T

B & B MANUFACTURING

Part # TL30H150

BDI # 22739001

Features

Pitch Diameter - Inch: 4.775
Flange Outside Diameter - Millimeter: 127
Inch - Metric: Inch
Outside Diameter - Inch: 4.721
Face Width - Millimeter: 46.025

Face Width - Inch: 1.812
Belt Pitch: 1/2 Inch
Other Features: Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 121.285
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY
30-14P40-2012

COMPARE

30-14P40-2012

Description
30-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 30T

B & B MANUFACTURING

Part # 30-14P40-2012

BDI # 22702542

Features

Pitch Diameter - Inch: 5.276
Flange Outside Diameter - Millimeter: 146.38
Inch - Metric: Metric
Outside Diameter - Inch: 5.154
Face Width - Millimeter: 54.102

Face Width - Inch: 2.13
Belt Pitch: 14 MM
Other Features: Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 134
Mounting Method: Bushed

Price Inventory : Available to order
Loading Price
QTY