33-14P40-2012
Description
33-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 33T
Part # 33-14P40-2012
BDI # 22707728
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed
33-14MX20-2012
Description
33-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 33T
Part # 33-14MX20-2012
BDI # 22707709
Features
Pitch Diameter - Inch:
5.787
Flange Outside Diameter - Millimeter:
164.211
Inch - Metric:
Metric
Outside Diameter - Inch:
5.681
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
147
Mounting Method:
Bushed