35-14P40-2012
Description
35-14P40-2012 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 35T
Part # 35-14P40-2012
BDI # 22710037
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed
35-14MX20-2012
Description
35-14MX20-2012 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 35T
Part # 35-14MX20-2012
BDI # 22710018
Features
Pitch Diameter - Inch:
6.142
Flange Outside Diameter - Millimeter:
173.126
Inch - Metric:
Metric
Outside Diameter - Inch:
6.031
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
156
Mounting Method:
Bushed