45-8MX12-2012
Description
45-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 45T
Part # 45-8MX12-2012
BDI # 22725257
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed
45-8MX21-2012SS
Description
45-8MX21-2012SS TIMING PULLEY ; 8MM PIT 21MM W TPL STAINLESS STEEL 45T
Part # 45-8MX21-2012SS
BDI # 23109662
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed
45-8MX62-2012
Description
45-8MX62-2012 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 45T
Part # 45-8MX62-2012
BDI # 22725269
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed
45-8MX12-2012SS
Description
45-8MX12-2012SS TIMING PULLEY ; 8MM PIT 12MM W TPL STAINLESS STEEL 45T
Part # 45-8MX12-2012SS
BDI # 23109624
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Powerhouse MX | Stainless Steel | Stainless Steel Flange
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed
45-8MX36-2012
Description
45-8MX36-2012 TIMING PULLEY ; 8MM PIT 36MM W TPL CAST IRON 45T
Part # 45-8MX36-2012
BDI # 22725265
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
127.127
Inch - Metric:
Metric
Outside Diameter - Inch:
4.449
Face Width - Millimeter:
47.219
Face Width - Inch:
1.859
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed