64-8P20-2012
Description
64-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 64T
Part # 64-8P20-2012
BDI # 22731212
Features
Pitch Diameter - Inch:
6.417
Flange Outside Diameter - Millimeter:
172.009
Inch - Metric:
Metric
Outside Diameter - Inch:
6.362
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
163
Mounting Method:
Bushed