71-8MX12-2012
Description
71-8MX12-2012 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 71T
Part # 71-8MX12-2012
BDI # 22737984
Features
Pitch Diameter - Inch:
7.126
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.055
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
181
Mounting Method:
Bushed