72-8P20-2012
Description
72-8P20-2012 TIMING PULLEY ; 8MM PIT 20MM W CAST IRON TPL 72T
Part # 72-8P20-2012
BDI # 22725898
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
28.702
Face Width - Inch:
1.13
Belt Pitch:
8 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
TL72L050
Description
TL72L050 TIMING PULLEY ; 3/8" PIT L STYLE 0.5" BELT W TPL 72T
Part # TL72L050
BDI # 22739085
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type C2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7
72-5P25-2012
Description
72-5P25-2012 TIMING PULLEY ; 5MM PIT 25MM W CAST IRON TPL 72T
Part # 72-5P25-2012
BDI # 22725788
Features
Pitch Diameter - Inch:
4.528
Flange Outside Diameter - Millimeter:
118.618
Inch - Metric:
Metric
Outside Diameter - Inch:
4.465
Face Width - Millimeter:
32.512
Face Width - Inch:
1.28
Belt Pitch:
5 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
115
Mounting Method:
Bushed
TL72L075
Description
TL72L075 TIMING PULLEY ; 3/8" PIT L STYLE 0.75" BELT W TPL 72T
Part # TL72L075
BDI # 22739087
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type C1 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
TL72L100
Description
TL72L100 TIMING PULLEY ; 3/8" PIT L STYLE 1" BELT W TPL 72T
Part # TL72L100
BDI # 22739089
Features
Pitch Diameter - Inch:
8.594
Inch - Metric:
Inch
Outside Diameter - Inch:
8.564
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type A1 | Taper Lock Bushing | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
218.288
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4