224-8MX12-2517
Description
224-8MX12-2517 TIMING PULLEY ; 8MM PIT 12MM W TPL CAST IRON 224T
Part # 224-8MX12-2517
BDI # 22687944
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
21.59
Face Width - Inch:
0.85
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
12