30-14P115-2517
Description
30-14P115-2517 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 30T
Part # 30-14P115-2517
BDI # 22702539
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed
30-14P55-2517
Description
30-14P55-2517 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 30T
Part # 30-14P55-2517
BDI # 22702551
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed
30-14P85-2517
Description
30-14P85-2517 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 30T
Part # 30-14P85-2517
BDI # 22702555
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed
30-14MX68-2517
Description
30-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 30T
Part # 30-14MX68-2517
BDI # 22702527
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed
30-14MX37-2517
Description
30-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 30T
Part # 30-14MX37-2517
BDI # 22702519
Features
Pitch Diameter - Inch:
5.276
Flange Outside Diameter - Millimeter:
146.38
Inch - Metric:
Metric
Outside Diameter - Inch:
5.154
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
134
Mounting Method:
Bushed