TL32H200
Description
TL32H200 TIMING PULLEY ; 1/2" PIT H STYLE 2" BELT W TPL 32T
Part # TL32H200
BDI # 22739019
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
32-14P115-2517
Description
32-14P115-2517 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 32T
Part # 32-14P115-2517
BDI # 22705323
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
32-14MX68-2517
Description
32-14MX68-2517 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 32T
Part # 32-14MX68-2517
BDI # 22705311
Features
Pitch Diameter - Inch:
5.63
Flange Outside Diameter - Millimeter:
155.55
Inch - Metric:
Metric
Outside Diameter - Inch:
5.504
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
143
Mounting Method:
Bushed
TL32H150
Description
TL32H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 32T
Part # TL32H150
BDI # 22739017
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type 3F | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed
TL32H300
Description
TL32H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 32T
Part # TL32H300
BDI # 22739021
Features
Pitch Diameter - Inch:
5.093
Flange Outside Diameter - Millimeter:
135.128
Inch - Metric:
Inch
Outside Diameter - Inch:
5.039
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type E1 | Taper Lock Bushing | Steel Flange | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
129.362
Mounting Method:
Bushed