37-14P40-2517
Description
37-14P40-2517 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 37T
Part # 37-14P40-2517
BDI # 22713158
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed
37-14MX20-2517
Description
37-14MX20-2517 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 37T
Part # 37-14MX20-2517
BDI # 22713139
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type B1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed
37-14MX37-2517
Description
37-14MX37-2517 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 37T
Part # 37-14MX37-2517
BDI # 22713143
Features
Pitch Diameter - Inch:
6.496
Flange Outside Diameter - Millimeter:
182.042
Inch - Metric:
Metric
Outside Diameter - Inch:
6.382
Face Width - Millimeter:
42.926
Face Width - Inch:
1.69
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
165
Mounting Method:
Bushed