43-14MX37-3020
Description
43-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 43T
Part # 43-14MX37-3020
BDI # 22721612
Features
Pitch Diameter - Inch:
7.559
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.433
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
192
Mounting Method:
Bushed
56-14P55-3020
Description
56-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 56T
Part # 56-14P55-3020
BDI # 22725125
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed
44-14P85-3020
Description
44-14P85-3020 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 44T
Part # 44-14P85-3020
BDI # 22722806
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
TL120H150
Description
TL120H150 TIMING PULLEY ; 1/2" PIT H STYLE 1.5" BELT W TPL 120T
Part # TL120H150
BDI # 22738871
Features
Pitch Diameter - Inch:
19.099
Inch - Metric:
Inch
Outside Diameter - Inch:
19.045
Face Width - Millimeter:
46.025
Face Width - Inch:
1.812
Belt Pitch:
1/2 Inch
Other Features:
Type C2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
485.115
Mounting Method:
Bushed
Belt Width - Millimeter:
38.1
168-14P55-3020
Description
168-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 168T
Part # 168-14P55-3020
BDI # 22710502
Features
Pitch Diameter - Inch:
29.488
Inch - Metric:
Metric
Outside Diameter - Inch:
29.366
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
749
Mounting Method:
Bushed
Belt Width - Millimeter:
55