144-8P50-3020
Description
144-8P50-3020 TIMING PULLEY ; 8MM PIT 50MM W CAST IRON TPL 144T
Part # 144-8P50-3020
BDI # 22705238
Features
Pitch Diameter - Inch:
14.449
Inch - Metric:
Metric
Outside Diameter - Inch:
14.382
Face Width - Millimeter:
60.452
Face Width - Inch:
2.38
Belt Pitch:
8 MM
Other Features:
Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
367
Mounting Method:
Bushed
Belt Width - Millimeter:
50
144-14P40-3020
Description
144-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 144T
Part # 144-14P40-3020
BDI # 22705135
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type A3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
40
144-14P55-3020
Description
144-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 144T
Part # 144-14P55-3020
BDI # 22705139
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
55