224-8MX21-3020
Description
224-8MX21-3020 TIMING PULLEY ; 8MM PIT 21MM W TPL CAST IRON 224T
Part # 224-8MX21-3020
BDI # 22687946
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
30.556
Face Width - Inch:
1.203
Belt Pitch:
8 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
21
F224-14MX37-3020
Description
F224-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W 3020 BUSHED CI 224T
Part # F224-14MX37-3020
BDI # 22732629
Features
Pitch Diameter - Inch:
39.291
Inch - Metric:
Metric
Outside Diameter - Inch:
39.189
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C-3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
998
Mounting Method:
Bushed
Belt Width - Millimeter:
37