40-14P115-3020
Description
40-14P115-3020 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 40T
Part # 40-14P115-3020
BDI # 22716530
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
40-14MX37-3020
Description
40-14MX37-3020 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 40T
Part # 40-14MX37-3020
BDI # 22716504
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
40-14MX68-3020
Description
40-14MX68-3020 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 40T
Part # 40-14MX68-3020
BDI # 22716510
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
40-14MX90-3020
Description
40-14MX90-3020 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 40T
Part # 40-14MX90-3020
BDI # 22716517
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
40-14P85-3020
Description
40-14P85-3020 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 40T
Part # 40-14P85-3020
BDI # 22716556
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed