72-14P55-3020
Description
72-14P55-3020 TIMING PULLEY ; 14MM PIT 55MM W CAST IRON TPL 72T
Part # 72-14P55-3020
BDI # 22725570
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed
TL72H100
Description
TL72H100 TIMING PULLEY ; 1/2" PIT H STYLE 1" BELT W TPL 72T
Part # TL72H100
BDI # 22739077
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
33.325
Face Width - Inch:
1.312
Belt Pitch:
1/2 Inch
Other Features:
Type C2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
TL72H300
Description
TL72H300 TIMING PULLEY ; 1/2" PIT H STYLE 3" BELT W TPL 72T
Part # TL72H300
BDI # 22739083
Features
Pitch Diameter - Inch:
11.459
Inch - Metric:
Inch
Outside Diameter - Inch:
11.405
Face Width - Millimeter:
85.725
Face Width - Inch:
3.375
Belt Pitch:
1/2 Inch
Other Features:
Type A2 | Taper Lock Bushing | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
291.059
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2
72-8P85-3020
Description
72-8P85-3020 TIMING PULLEY ; 8MM PIT 85MM W CAST IRON TPL 72T
Part # 72-8P85-3020
BDI # 22725912
Features
Pitch Diameter - Inch:
7.205
Flange Outside Diameter - Millimeter:
192.405
Inch - Metric:
Metric
Outside Diameter - Inch:
7.165
Face Width - Millimeter:
95.25
Face Width - Inch:
3.75
Belt Pitch:
8 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
183
Mounting Method:
Bushed
72-14P40-3020
Description
72-14P40-3020 TIMING PULLEY ; 14MM PIT 40MM W CAST IRON TPL 72T
Part # 72-14P40-3020
BDI # 22725565
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
54.102
Face Width - Inch:
2.13
Belt Pitch:
14 MM
Other Features:
Type D1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed