154-14MX37-3525
Description
154-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 154T
Part # 154-14MX37-3525
BDI # 22707477
Features
Pitch Diameter - Inch:
27.008
Inch - Metric:
Metric
Outside Diameter - Inch:
26.909
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
686
Mounting Method:
Bushed
Belt Width - Millimeter:
37
154-14MX20-3525
Description
154-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 154T
Part # 154-14MX20-3525
BDI # 22707473
Features
Pitch Diameter - Inch:
27.008
Inch - Metric:
Metric
Outside Diameter - Inch:
26.909
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
686
Mounting Method:
Bushed
Belt Width - Millimeter:
20