200-14MX20-3525
Description
200-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 200T
Part # 200-14MX20-3525
BDI # 22721807
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
20