45-14MX90-3525
Description
45-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 45T
Part # 45-14MX90-3525
BDI # 22724111
Features
Pitch Diameter - Inch:
7.874
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.783
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
200
Mounting Method:
Bushed