53-14MX90-3525
Description
53-14MX90-3525 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 53T
Part # 53-14MX90-3525
BDI # 22722400
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
53-14MX68-3525
Description
53-14MX68-3525 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 53T
Part # 53-14MX68-3525
BDI # 22722391
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed