90-14MX20-3525
Description
90-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 90T
Part # 90-14MX20-3525
BDI # 22736272
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
20
90-14MX37-3525
Description
90-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 90T
Part # 90-14MX37-3525
BDI # 22736279
Features
Pitch Diameter - Inch:
15.787
Inch - Metric:
Metric
Outside Diameter - Inch:
15.681
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
401
Mounting Method:
Bushed
Belt Width - Millimeter:
37