126-14MX20-3525
Description
126-14MX20-3525 TIMING PULLEY ; 14MM PIT 20MM W TPL CAST IRON 126T
Part # 126-14MX20-3525
BDI # 22698626
Features
Pitch Diameter - Inch:
22.126
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
562
Mounting Method:
Bushed
Belt Width - Millimeter:
20
126-14MX37-3525
Description
126-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 126T
Part # 126-14MX37-3525
BDI # 22698630
Features
Pitch Diameter - Inch:
22.126
Inch - Metric:
Metric
Outside Diameter - Inch:
21.996
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
562
Mounting Method:
Bushed
Belt Width - Millimeter:
37
180-8MX62-3525
Description
180-8MX62-3525 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 180T
Part # 180-8MX62-3525
BDI # 22715575
Features
Pitch Diameter - Inch:
18.031
Inch - Metric:
Metric
Outside Diameter - Inch:
17.984
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
458
Mounting Method:
Bushed
Belt Width - Millimeter:
62
112-14MX37-3525
Description
112-14MX37-3525 TIMING PULLEY ; 14MM PIT 37MM W TPL CAST IRON 112T
Part # 112-14MX37-3525
BDI # 22694930
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
52.4
Face Width - Inch:
2.063
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
37
224-8MX62-3525
Description
224-8MX62-3525 TIMING PULLEY ; 8MM PIT 62MM W TPL CAST IRON 224T
Part # 224-8MX62-3525
BDI # 22687950
Features
Pitch Diameter - Inch:
22.441
Inch - Metric:
Metric
Outside Diameter - Inch:
22.394
Face Width - Millimeter:
73.812
Face Width - Inch:
2.906
Belt Pitch:
8 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
570
Mounting Method:
Bushed
Belt Width - Millimeter:
62