52-14P85-3535
Description
52-14P85-3535 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 52T
Part # 52-14P85-3535
BDI # 22721581
Features
Pitch Diameter - Inch:
9.134
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.012
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
232
Mounting Method:
Bushed