44-14P170-3535
Description
44-14P170-3535 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 44T
Part # 44-14P170-3535
BDI # 22722788
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
40-14P170-3535
Description
40-14P170-3535 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 40T
Part # 40-14P170-3535
BDI # 22716536
Features
Pitch Diameter - Inch:
7.008
Flange Outside Diameter - Millimeter:
190.957
Inch - Metric:
Metric
Outside Diameter - Inch:
6.909
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
178
Mounting Method:
Bushed
44-14P115-3535
Description
44-14P115-3535 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 44T
Part # 44-14P115-3535
BDI # 22722782
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
213.233
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed