112-14MX90-4535
Description
112-14MX90-4535 TIMING PULLEY ; 14MM PIT 90MM W TPL CAST IRON 112T
Part # 112-14MX90-4535
BDI # 22694938
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
106.756
Face Width - Inch:
4.203
Belt Pitch:
14 MM
Other Features:
Type D2 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
90
112-14MX68-4030
Description
112-14MX68-4030 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 112T
Part # 112-14MX68-4030
BDI # 22694934
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
68