192-14P85-4040
Description
192-14P85-4040 TIMING PULLEY ; 14MM PIT 85MM W CAST IRON TPL 192T
Part # 192-14P85-4040
BDI # 22718902
Features
Pitch Diameter - Inch:
33.701
Inch - Metric:
Metric
Outside Diameter - Inch:
33.575
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type D3 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
856
Mounting Method:
Bushed
Belt Width - Millimeter:
85