200-14MX68-4535
Description
200-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 200T
Part # 200-14MX68-4535
BDI # 22721819
Features
Pitch Diameter - Inch:
35.079
Inch - Metric:
Metric
Outside Diameter - Inch:
34.98
Face Width - Millimeter:
84.531
Face Width - Inch:
3.328
Belt Pitch:
14 MM
Other Features:
Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
891
Mounting Method:
Bushed
Belt Width - Millimeter:
68