67-14MX125-4535
Description
67-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 67T
Part # 67-14MX125-4535
BDI # 22733029
Features
Pitch Diameter - Inch:
11.772
Flange Outside Diameter - Millimeter:
317.5
Inch - Metric:
Metric
Outside Diameter - Inch:
11.646
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
299
Mounting Method:
Bushed