53-14MX125-4535
Description
53-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 53T
Part # 53-14MX125-4535
BDI # 22722375
Features
Pitch Diameter - Inch:
9.291
Flange Outside Diameter - Millimeter:
246.05
Inch - Metric:
Metric
Outside Diameter - Inch:
9.189
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
236
Mounting Method:
Bushed
50-14MX125-4535
Description
50-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 50T
Part # 50-14MX125-4535
BDI # 22717473
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
236.017
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed
56-14MX125-4535
Description
56-14MX125-4535 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 56T
Part # 56-14MX125-4535
BDI # 22725093
Features
Pitch Diameter - Inch:
9.843
Flange Outside Diameter - Millimeter:
263.017
Inch - Metric:
Metric
Outside Diameter - Inch:
9.717
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
250
Mounting Method:
Bushed