200-14MX68-4535

COMPARE

200-14MX68-4535

Description
200-14MX68-4535 TIMING PULLEY ; 14MM PIT 68MM W TPL CAST IRON 200T

B & B MANUFACTURING

Part # 200-14MX68-4535

BDI # 22721819

Features

Pitch Diameter - Inch: 35.079
Inch - Metric: Metric
Outside Diameter - Inch: 34.98
Face Width - Millimeter: 84.531
Face Width - Inch: 3.328

Belt Pitch: 14 MM
Other Features: Type C3 | Taper Lock Bushing | Powerhouse MX | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter: 891
Mounting Method: Bushed
Belt Width - Millimeter: 68

Price Inventory : Available to order
Loading Price
QTY