112-14P170-4545
Description
112-14P170-4545 TIMING PULLEY ; 14MM PIT 170MM W CAST IRON TPL 112T
Part # 112-14P170-4545
BDI # 22694946
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
187.452
Face Width - Inch:
7.38
Belt Pitch:
14 MM
Other Features:
Type D1 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
170
112-14P115-4545
Description
112-14P115-4545 TIMING PULLEY ; 14MM PIT 115MM W CAST IRON TPL 112T
Part # 112-14P115-4545
BDI # 22694942
Features
Pitch Diameter - Inch:
19.646
Inch - Metric:
Metric
Outside Diameter - Inch:
19.539
Face Width - Millimeter:
133.35
Face Width - Inch:
5.25
Belt Pitch:
14 MM
Other Features:
Type D2 | Taper Lock Bushing | Powerhouse | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
499
Mounting Method:
Bushed
Belt Width - Millimeter:
115