71-14MX125-5040
Description
71-14MX125-5040 TIMING PULLEY ; 14MM PIT 125MM W TPL CAST IRON 71T
Part # 71-14MX125-5040
BDI # 22737894
Features
Pitch Diameter - Inch:
12.441
Flange Outside Diameter - Millimeter:
334.95
Inch - Metric:
Metric
Outside Diameter - Inch:
12.346
Face Width - Millimeter:
142.469
Face Width - Inch:
5.609
Belt Pitch:
14 MM
Other Features:
Type A1F | Taper Lock Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
316
Mounting Method:
Bushed