QD24XXH300
Description
QD24XXH300 TIMING PULLEY ; 1-1/4" PIT 3" BELT W CI E BUSHED 24T
Part # QD24XXH300
BDI # 22736456
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type A2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
QD24XXH400
Description
QD24XXH400 TIMING PULLEY ; 1-1/4" PIT 4" BELT W CI E BUSHED 24T
Part # QD24XXH400
BDI # 22736461
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
66.675
Face Width - Inch:
2.625
Belt Pitch:
1-1/4 Inch
Other Features:
Type A2F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed
QD24XXH200
Description
QD24XXH200 TIMING PULLEY ; 1-1/4" PIT 2" BELT W CI E BUSHED 24T
Part # QD24XXH200
BDI # 22736450
Features
Pitch Diameter - Inch:
9.549
Flange Outside Diameter - Millimeter:
261.95
Inch - Metric:
Inch
Outside Diameter - Inch:
9.429
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
1-1/4 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
242.545
Mounting Method:
Bushed