QD30XH400
Description
QD30XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI E BUSHED 30T
Part # QD30XH400
BDI # 22736813
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
QD30XH200
Description
QD30XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 30T
Part # QD30XH200
BDI # 22736801
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed
QD30XH300
Description
QD30XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 30T
Part # QD30XH300
BDI # 22736807
Features
Pitch Diameter - Inch:
8.356
Flange Outside Diameter - Millimeter:
225.425
Inch - Metric:
Inch
Outside Diameter - Inch:
8.246
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
212.242
Mounting Method:
Bushed