F50-14MX20-E
Description
F50-14MX20-E SYNCHRONOUS PULLEY, E BUSHING (SMARTCATALOG)
Part # F50-14MX20-E
BDI # 26280888
Features
Pitch Diameter - Inch:
8.78
Flange Outside Diameter - Millimeter:
238.557
Inch - Metric:
Metric
Outside Diameter - Inch:
8.661
Face Width - Millimeter:
34.519
Face Width - Inch:
1.359
Belt Pitch:
14 MM
Other Features:
Type BF-1 | Quick Disconnect Bushing | Steel Flange | Powerhouse MX | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
223
Mounting Method:
Bushed