QD72-14M-40
Description
QD72-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 72T
Part # QD72-14M-40
BDI # 22738072
Features
Pitch Diameter - Inch:
12.638
Flange Outside Diameter - Millimeter:
335.026
Inch - Metric:
Metric
Outside Diameter - Inch:
12.524
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
321
Mounting Method:
Bushed