QD44-14M-40
Description
QD44-14M-40 TIMING PULLEY ; 14MM PIT 40MM BELT W CI E BUSHED 44T
Part # QD44-14M-40
BDI # 22737461
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
53.975
Face Width - Inch:
2.125
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
QD44-14M-55
Description
QD44-14M-55 TIMING PULLEY ; 14MM PIT 55MM BELT W CI E BUSHED 44T
Part # QD44-14M-55
BDI # 22737467
Features
Pitch Diameter - Inch:
7.717
Flange Outside Diameter - Millimeter:
208.788
Inch - Metric:
Metric
Outside Diameter - Inch:
7.61
Face Width - Millimeter:
69.85
Face Width - Inch:
2.75
Belt Pitch:
14 MM
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
196
Mounting Method:
Bushed
QD28XH300
Description
QD28XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI E BUSHED 28T
Part # QD28XH300
BDI # 22736676
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
QD28XH200
Description
QD28XH200 TIMING PULLEY ; 7/8" PIT 2" BELT W CI E BUSHED 28T
Part # QD28XH200
BDI # 22736671
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
65.1
Face Width - Inch:
2.563
Belt Pitch:
7/8 Inch
Other Features:
Type D1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Ductile Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed
QD28XH400
Description
QD28XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI E BUSHED 28T
Part # QD28XH400
BDI # 22736681
Features
Pitch Diameter - Inch:
7.799
Flange Outside Diameter - Millimeter:
212.725
Inch - Metric:
Inch
Outside Diameter - Inch:
7.689
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type A1F | Quick Disconnect Bushing | Steel Flange | Trapezoidal Pitch | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
198.095
Mounting Method:
Bushed