85V1030F
Description
85V1030F V-BELT PULLEY ; 8 GRV 5V BELT F BUSHING CAST IRON
Part # 85V1030F
BDI # 22732150
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
10.3
Outside Diameter - Millimeter:
261.62
Other Features:
Solid Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
8
65V1400F
Description
65V1400F V-BELT PULLEY ; 6 GRV 5V BELT F BUSHING CAST IRON
Part # 65V1400F
BDI # 22732084
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
14
Outside Diameter - Millimeter:
355.6
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
QD80-14M-85
Description
QD80-14M-85 TIMING PULLEY ; 14MM PIT 85MM BELT W CI F BUSHED 80T
Part # QD80-14M-85
BDI # 22738234
Features
Pitch Diameter - Inch:
14.016
Flange Outside Diameter - Millimeter:
371.602
Inch - Metric:
Metric
Outside Diameter - Inch:
13.925
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type D2F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
356
Mounting Method:
Bushed
65V1250F
Description
65V1250F V-BELT PULLEY ; 6 GRV 5V BELT F BUSHING CAST IRON
Part # 65V1250F
BDI # 22732072
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
6
48V1250F
Description
48V1250F V-BELT PULLEY ; 4 GRV 8V BELT F BUSHING CAST IRON
Part # 48V1250F
BDI # 22715639
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
12.5
Outside Diameter - Millimeter:
317.5
Other Features:
Web Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
F
Number of Grooves:
4