QD144-14M-85
Description
QD144-14M-85 TIMING PULLEY ; 14MM PIT 85MM W CI F BUSHED 144T
Part # QD144-14M-85
BDI # 22735909
Features
Pitch Diameter - Inch:
25.276
Inch - Metric:
Metric
Outside Diameter - Inch:
25.154
Face Width - Millimeter:
101.6
Face Width - Inch:
4
Belt Pitch:
14 MM
Other Features:
Type D3 | Quick Disconnect Bushing | Powerhouse HTD | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
642
Mounting Method:
Bushed
Belt Width - Millimeter:
85
4C270F
Description
4C270F V-BELT PULLEY ; 4 GRV C SECTION F BUSHING CAST IRON
Part # 4C270F
BDI # 22716786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
4
5C240F
Description
5C240F V-BELT PULLEY ; 5 GRV C SECTION F BUSHING CAST IRON
Part # 5C240F
BDI # 23111145
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
24.4
Outside Diameter - Millimeter:
619.76
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
5C270F
Description
5C270F V-BELT PULLEY ; 5 GRV C SECTION F BUSHING CAST IRON
Part # 5C270F
BDI # 23111147
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
27.4
Outside Diameter - Millimeter:
695.96
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
C
Bushing Size:
F
Number of Grooves:
5
55V2800F
Description
55V2800F V-BELT PULLEY ; 5 GRV 5V BELT F BUSHING CAST IRON
Part # 55V2800F
BDI # 22724786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
28
Outside Diameter - Millimeter:
711.2
Other Features:
Arm Style | QD Bushing
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
5