14HG100
Description
14HG100 TIMING PULLEY ; 1/2" PITCH 1" BELT W G BUSHED STEEL 14T
Part # 14HG100
BDI # 22706103
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
1/2 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed
14HG150
Description
14HG150 TIMING PULLEY ; 1/2" PIT 1-1/2" W G BUSHED STEEL 14T
Part # 14HG150
BDI # 22706107
Features
Pitch Diameter - Inch:
2.228
Flange Outside Diameter - Millimeter:
61.925
Inch - Metric:
Inch
Outside Diameter - Inch:
2.174
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 4 | Split Taper Bushing | Steel | Steel Flange
Pitch Diameter - Millimeter:
56.591
Mounting Method:
Bushed