28LH075
Description
28LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 28T
Part # 28LH075
BDI # 22699634
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
28HH150
Description
28HH150 TIMING PULLEY ; 1/2" PIT 1-1/2" BELT W H BUSHED CI 28T
Part # 28HH150
BDI # 22699580
Features
Pitch Diameter - Inch:
4.456
Flange Outside Diameter - Millimeter:
119.075
Inch - Metric:
Inch
Outside Diameter - Inch:
4.402
Face Width - Millimeter:
44.45
Face Width - Inch:
1.75
Belt Pitch:
1/2 Inch
Other Features:
Type 16 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
113.182
Mounting Method:
Bushed
28LH100
Description
28LH100 TIMING PULLEY ; 3/8" PIT 1" W H BUSHED CAST IRON 28T
Part # 28LH100
BDI # 22699638
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 4 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
28LH050
Description
28LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 28T
Part # 28LH050
BDI # 22699630
Features
Pitch Diameter - Inch:
3.342
Flange Outside Diameter - Millimeter:
92.075
Inch - Metric:
Inch
Outside Diameter - Inch:
3.312
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 5 | Split Taper Bushing | Ductile Iron | Steel Flange
Pitch Diameter - Millimeter:
84.887
Mounting Method:
Bushed
QD28-8M-20
Description
QD28-8M-20 TIMING PULLEY ; 8MM PIT 20MM BELT W CI H BUSHED 28T
Part # QD28-8M-20
BDI # 22736618
Features
Pitch Diameter - Inch:
2.795
Flange Outside Diameter - Millimeter:
80.01
Inch - Metric:
Metric
Outside Diameter - Inch:
2.756
Face Width - Millimeter:
28.575
Face Width - Inch:
1.125
Belt Pitch:
8 MM
Other Features:
Type 3F | Quick Disconnect Bushing | Steel Flange | Powerhouse HTD | Steel | Black Oxide Finish
Pitch Diameter - Millimeter:
71
Mounting Method:
Bushed