60LH075
Description
60LH075 TIMING PULLEY ; 3/8" PIT 3/4" PIT H BUSHED CAST IRON 60T
Part # 60LH075
BDI # 22728526
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Belt Pitch:
3/8 Inch
Other Features:
Type 17 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Belt Width - Millimeter:
19.05
60LH100
Description
60LH100 TIMING PULLEY ; 3/8" PIT 1" W H BUSHED CAST IRON 60T
Part # 60LH100
BDI # 22728532
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
31.75
Face Width - Inch:
1.25
Belt Pitch:
3/8 Inch
Other Features:
Type 18 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Belt Width - Millimeter:
25.4
60LH050
Description
60LH050 TIMING PULLEY ; 3/8" PIT 1/2" W H BUSHED CAST IRON 60T
Part # 60LH050
BDI # 22728520
Features
Pitch Diameter - Inch:
7.162
Inch - Metric:
Inch
Outside Diameter - Inch:
7.132
Face Width - Millimeter:
19.05
Face Width - Inch:
0.75
Belt Pitch:
3/8 Inch
Other Features:
Type 17 | Split Taper Bushing | Cast Iron
Pitch Diameter - Millimeter:
181.915
Mounting Method:
Bushed
Belt Width - Millimeter:
12.7