QD120XH400
Description
QD120XH400 TIMING PULLEY ; 7/8" PIT 4" BELT W CI J BUSHED 120T
Part # QD120XH400
BDI # 22735873
Features
Pitch Diameter - Inch:
33.423
Inch - Metric:
Inch
Outside Diameter - Inch:
33.313
Face Width - Millimeter:
119.075
Face Width - Inch:
4.688
Belt Pitch:
7/8 Inch
Other Features:
Type D2 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
848.944
Mounting Method:
Bushed
Belt Width - Millimeter:
101.6
QD120XH300
Description
QD120XH300 TIMING PULLEY ; 7/8" PIT 3" BELT W CI J BUSHED 120T
Part # QD120XH300
BDI # 22735867
Features
Pitch Diameter - Inch:
33.423
Inch - Metric:
Inch
Outside Diameter - Inch:
33.313
Face Width - Millimeter:
92.075
Face Width - Inch:
3.625
Belt Pitch:
7/8 Inch
Other Features:
Type D3 | Quick Disconnect Bushing | Trapezoidal Pitch | Cast Iron | Black Oxide Finish
Pitch Diameter - Millimeter:
848.944
Mounting Method:
Bushed
Belt Width - Millimeter:
76.2